LED VANITY MODEL D 48in 32W 2000LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVD-48-MCT5-BN
- Zoro # G024885604
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
2700LM
Length
50.39 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVD-48-MCT5-BN
- Zoro #
- G024885604
- UPC #
- 845060063660
- Country of Origin
- Indonesia
Dimensions
- Length
- 50.39 in
- Width
- 5.12 in
- Height
- 3.74 in
Details
- Item
- LED Vanity Model D 48In 32W 2000Lm C90 5Cct 27/30/35/40/50K
- Voltage
- 120V
- Lumens
- 2700LM
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- IP Rating
- IP20
- Lens Type
- PC Lens
- CRI
- >80
- Power Factor
- >0.95
- Fixture Wattage
- 32W
- Standards
- ETL
- Weight
- 4.8 lb
- Housing Finish
- Brushed-Nickel
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Housing Material
- Die-Cast Aluminum
- Dimmable
- TRIAC Dimming
- BUG Rating
- B1-U3-G1
Description
The Westgate LVD-48-MCT5-BN is a LED vanity model d 48in 32w 2000lm c90 5cct 27/30/35/40/50k. It delivers 2700LM of 27K/30K/35K/40K/50K light at 32W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.