LFE-15W-50K-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, 40K, KNUCKLE

  • Mfr # LFE-15W-50K-KN

  • Zoro # G602632590


product price:  $30.45
/ea

Key Features

IP Rating
Damp Location
Watts
15W
Lumens
1600LM
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE-15W-50K-KN
Zoro #
G602632590
UPC #
845060063578
Country of Origin
Unknown

Details

IP Rating
Damp Location
Watts
15W
Lumens
1600LM
Voltage
120V

Description

Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: nomaintenance needed and high-efficiency'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.