LP-2X4-50W-40K-D-HLLED PANEL LIGHTS (2X2)- MULTI WATTAGE, 110LM/W

  • Mfr # LP-2X4-50W-40K-D-HL

  • Zoro # G302637949


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
50W
Lumens
6260LM
Color
White
Beam Angle
360º
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-2X4-50W-40K-D-HL
Zoro #
G302637949
UPC #
845060003383
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
6260LM
Color
White
Beam Angle
360º
IP Rating
IP67
Material
Aluminum And Steel
CRI
>82

Description

External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 125LM/W
Input Voltage: AC100V~277V
Output Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>82
With external constant current power supply
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1100mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: 68oF~113oF
Rated life: 50,000 hrs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.