Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LSS-2FT-20W-MCTLED SHOP LIGHT, 120V WITH PLUG-IN CORD

  • Mfr # LSS-2FT-20W-MCT

  • Zoro # G502638340


product price: $67.39
/ea

Key Features

Lumens
2600LM
Color
White
Watts
20W
IP Rating
damp locations
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-2FT-20W-MCT
Zoro #
G502638340
UPC #
845060049442
Country of Origin
Unknown

Details

Lumens
2600LM
Color
White
Watts
20W
IP Rating
damp locations
CRI
>80
Material
Steel With Powder Coating
Voltage
120-277V

Description

Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.