MAX-FEATURE AREA FLOOD 250/350/450W 30/40/50K T3 ROTATABLE PHOTOCELL AND SENSOR-READY 480V, Bronze
- Mfr # LFXMAX-XXL-250-450W-MCTP-480V
- Zoro # G724885546
product price:Â
$
465.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXMAX-XXL-250-450W-MCTP-480V
- Zoro #
- G724885546
- UPC #
- 840378322973
- Country of Origin
- Viet Nam
Description
The Westgate LFXMAX-XXL-250-450W-MCTP-480V is a max-feature area flood 250/350/450w 30/40/50k t3 rotatable photocell and sensor-ready 480v. It delivers 145LM/W of 30K/40K/50K light at 250W/350W/450W. Operates on AC277-480V input power. Constructed of alumium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.