Shop WESTGATE
See all product information
Create Account
10in LED DOUBLE RING FLUSH MOUNT 12W 900LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FDL-10-MCT5
- Zoro # G924886367
product price:Â
$
45.79
/ea
Key Features
BUG Rating
B0-U3-G1
Standards
ETL
Body Material
Spun aluminum + steel
IP Rating
Damp Locations when gasket is used
Lens Type
White translucent acrylic lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL-10-MCT5
- Zoro #
- G924886367
- UPC #
- 845060062786
- Country of Origin
- Malaysia
- BUG Rating
- B0-U3-G1
- Standards
- ETL
- Item
- 10In LED Double Ring Flush Mount 12W 900Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Body Material
- Spun aluminum + steel
- IP Rating
- Damp Locations when gasket is used
- Lens Type
- White translucent acrylic lens
- Weight
- 1.8 lb
- Housing Finish
- Brushed Nickel
- Voltage
- 120V
- Fixture Temp. Range
- -4°F to 104°F
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >80
- Lumens
- 900LM
- Lighting Technology
- LED
- Fixture Wattage
- 12W
- Power Factor
- >0.9
- Rated Life
- 50,000hr
- Dimmable
- Dimmable down to 10% using a standard TRIAC LED dimmer
Dimensions
- Width
- 3.75 in
- Length
- 10.25 in
- Height
- 10.12 in
Description
The Westgate FDL-10-MCT5 is a 10in LED double ring flush mount 12w 900lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 900LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of spun aluminum + steel in a brushed nickel finish. Dimming: Dimmable down to 10% using a standard TRIAC LED dimmer. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Damp Locations when gasket is used ingress protection, BUG rating B0-U3-G1. Light source: LED. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.