Shop WESTGATE
See all product information
Create Account
Replacement Frosted Lens for GPC-60-100W-MCTP Specs Series 24-in x 14-in SQ Coach Post Top
- Mfr # GPC-PCLF
- Zoro # G711673019
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
23.74 in
Height
47.72 in
Width
1.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPC-PCLF
- Zoro #
- G711673019
- UPC #
- 845060087543
- Country of Origin
- China
Dimensions
- Length
- 23.74 in
- Height
- 47.72 in
- Width
- 1.48 in
Details
- Item
- Indoor Ceiling Lights
- Finish
- Black
Description
- •Ideal for Residential Landscaping, Commercial Landscaping, Public Parks and Gardens, Pathway Lighting, Architectural Highlights, Hospitality and Outdoor Dining And Residential Communities.
- •24"X14" SQ Coach Post Top Power & CCT Accessory