Shop WESTGATE
See all product information
Create Account
Spec Series 24-in. X 14-in. SQ Coach Post Top Power & CCT, Adjustable, 120-277V, Clear PC Lens
- Mfr # GPC-PCLC
- Zoro # G611673010
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
23.74 in
Width
1.48 in
Height
47.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPC-PCLC
- Zoro #
- G611673010
- UPC #
- 845060087550
- Country of Origin
- China
Dimensions
- Length
- 23.74 in
- Width
- 1.48 in
- Height
- 47.72 in
Details
- Item
- Indoor Ceiling Lights
- Finish
- Black
Description
- •Ideal for Residential Landscaping, Commercial Landscaping, Public Parks and Gardens, Pathway Lighting, Architectural Highlights, Hospitality and Outdoor Dining And Residential Communities.
- •24"X14" SQ Coach Post Top Power & CCT Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.