Shop WESTGATE
See all product information
Create Account
ROTATABLE SLIM VANITY 36in 30W 5CCT 2100LM C90 DIM, BLACK, 27K/30K/35K/40K/50K, Matt Black
- Mfr # LVS-36-MCT5-BK
- Zoro # G724884679
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Width
4.6 in
Lens Type
PC lens
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
2100LM
Dimmable
TRIAC Dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVS-36-MCT5-BK
- Zoro #
- G724884679
- UPC #
- 845060087918
- Country of Origin
- Indonesia
- Lens Type
- PC lens
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 2100LM
- Dimmable
- TRIAC Dimming
- Beam Angle
- 120°
- Item
- Rotatable Slim Vanity 36In 30W 5Cct 2100Lm C90 Dim
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Weight
- 2.1 lb
- Voltage
- 120V
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Standards
- ETL
- Housing Finish
- Matt Black
- Fixture Wattage
- 30W
- CRI
- 90
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Housing Material
- Aluminium+PC
- Power Factor
- >0.90
Dimensions
- Width
- 4.6 in
- Height
- 3.9 in
- Length
- 36.0 in
Description
The Westgate LVS-36-MCT5-BK is a rotatable slim vanity 36in 30w 5cct 2100lm c90 dim. It delivers 2100LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of aluminium+pc in a matt black finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.