Shop WESTGATE
See all product information
Create Account
Round LED Mini Wall Pack 3000K Bronze
- Mfr # WMS-R-30K-BR
- Zoro # G024885758
product price:Â
$
66.79
/ea
Key Features
Housing Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Voltage
120V AC
Power Factor
0.95
Weight
1.22 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMS-R-30K-BR
- Zoro #
- G024885758
- UPC #
- 845060029116
- Country of Origin
- China
Dimensions
- Width
- 5.0 in
- Length
- 5.0 in
- Height
- 3.62 in
Details
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Item
- LED Wall/Step Lights
- CRI
- >80
- Voltage
- 120V AC
- Power Factor
- 0.95
- Weight
- 1.22 lb
- Fixture Wattage
- 6W
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- prismatic lens
- Standards
- UL
- Color Temperature
- 3000 K
- IP Rating
- IP54
- Lighting Technology
- Lumileds LEDs
- Finish
- Bronze
- Lumens
- 630LM
- Beam Angle
- 110°X65°
- BUG Rating
- B1-U2-G0
Description
The Westgate WMS-R-30K-BR is a LED wall/step lights. It delivers 630LM of 3000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a bronze finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.