Shop WESTGATE
See all product information
Create Account
Round LED Mini Wall Pack 3000K White
- Mfr # WMS-R-30K-WH
- Zoro # G624885080
product price:Â
$
66.79
/ea
Key Features
Length
5.0 in
CRI
>80
Rated Life
70,000hr
Height
3.62 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMS-R-30K-WH
- Zoro #
- G624885080
- UPC #
- 845060029154
- Country of Origin
- China
- CRI
- >80
- Rated Life
- 70,000hr
- Voltage
- 120V AC
- Color Temperature
- 3000 K
- Power Factor
- 0.95
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 6W
- Lighting Technology
- Lumileds LEDs
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Weight
- 1.22 lb
- Finish
- White
- Standards
- UL
- Lens Type
- prismatic lens
- Item
- LED Wall/Step Lights
- BUG Rating
- B1-U2-G0
- Lumens
- 630LM
- Beam Angle
- 110°X65°
- IP Rating
- IP54
Dimensions
- Length
- 5.0 in
- Height
- 3.62 in
- Width
- 5.0 in
Description
The Westgate WMS-R-30K-WH is a LED wall/step lights. It delivers 630LM of 3000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.