
Shop WESTGATE
See all product information
Spec Series LED X-Gen Bullet Flood Lights, Black, 10W/20W/30W, 3000K, 3700LM, 120-277V, MD Housing
Mfr # FLDX-MD-10-30W-30K-BK
Zoro # G111647016
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Depth
51.14 in
Width
8.21 in
Watts
10W/20W/30W
Lumens
3700
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLDX-MD-10-30W-30K-BK
Zoro #
G111647016
UPC #
845060086362
Country of Origin
China
Dimensions
Depth
51.14 in
Width
8.21 in
Length
5.12 in
Details
Watts
10W/20W/30W
Item
Indoor Disc Light
Lumens
3700
Finish
Black
Color
Black
Color Temp.
3000K
Color Temperature
30K
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Black)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 10W/20W/30W
- •Color Temp: 3000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.