Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED 9W Lantern ORB Frosted Glass
- Mfr # 6400200
- Zoro # G908584951
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
8.38 in
Height
8.38"
Length
9.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6400200
- Zoro #
- G908584951
- UPC #
- 24034640025
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Cast Alum & Glass
- Fixture Housing Color
- Oil Rubbed Bronze
Dimensions
- Width
- 8.38 in
- Height
- 8.38"
- Length
- 9.63"
Description
Add distinctive design to your home with the Westinghouse LED outdoor wall lantern. The oil rubbed bronze finish with frosted glass panels add warmth and ambiance by your front or back entryway or garage door. Integrated LED technology provides long-lasting, energy-efficient illumination. Outdoor light fixtures are perfect for enhancing decks and balconies. Timeless design and durable craftsmanship ensure the lasting style and beauty of Westinghouse's outdoor lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 64002.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.