Square Garage and Ceiling Lights, 10W/20W/30W, 3900LM, 120-277V, Emergency Backup

  • Mfr # CXES-10-30W-MCTP-EM

  • Zoro # G211673045


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Width
1.2 in
Height
7.5 in
Light Bulb Wattage
10W/20W/30W
Lumens
3900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXES-10-30W-MCTP-EM
Zoro #
G211673045
UPC #
845060091632
Country of Origin
China

Dimensions

Length
7.5 in
Width
1.2 in
Height
7.5 in

Details

Item
Recessed Lighting
Light Bulb Wattage
10W/20W/30W
Finish
Haze
Lumens
3900
Color Temp
30K/40K/50K

Description

  • •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
  • •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED - Emergency Battery
  • •Factory-Installed Options: Battery Backup,Motion Sensor
  • •Designed for 9 to 16 Foot Mounting Heights
  • •Wattage: 10W/20W/30W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.