Square LED Mini Wall Pack 3000K White
- Mfr # WMS-S-30K-WH
- Zoro # G224885466
product price:Â
$
63.79
/ea
Key Features
Finish
White
Rated Life
70,000hr
Voltage
120V AC
Housing Material
Die-Cast Aluminum With Powder Coat Finish
Power Factor
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMS-S-30K-WH
- Zoro #
- G224885466
- UPC #
- 845060029130
- Country of Origin
- China
Dimensions
- Height
- 3.62 in
- Width
- 5.0 in
- Length
- 5.0 in
Details
- Finish
- White
- Rated Life
- 70,000hr
- Voltage
- 120V AC
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Power Factor
- 0.95
- Lumens
- 630LM
- Fixture Wattage
- 6W
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- LED Wall/Step Lights
- Weight
- 1.13 lb
- BUG Rating
- B1-U2-G0
- IP Rating
- IP54
- Beam Angle
- 110°X65°
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- Standards
- UL
- Lens Type
- prismatic lens
- Color Temperature
- 3000 K
Description
The Westgate WMS-S-30K-WH is a LED wall/step lights. It delivers 630LM of 3000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.