SUSPENDED FRAME FIXTURE 1X4 TUNABLE 40/50/60W 30/35/40K 0-10V 7000LM, BK, 40W/50W/60W, 30K/35K/40K
- Mfr # SFL-4FT-60W-MCTP-BK
- Zoro # G724885539
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Fixture Wattage
40W/50W/60W
IP Rating
IP20
Rated Life
50000hrs
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFL-4FT-60W-MCTP-BK
- Zoro #
- G724885539
- UPC #
- 845060090802
- Country of Origin
- China
Dimensions
- Width
- 13.03 in
- Height
- 1.29 in
- Length
- 49.05 in
Details
- Housing Finish
- Black
- Fixture Wattage
- 40W/50W/60W
- IP Rating
- IP20
- Rated Life
- 50000hrs
- Dimmable
- 0~10V Dimmable
- Beam Angle
- H109.6° V118.9°
- Standards
- UL
- BUG Rating
- B2 U4 G2
- Fixture Item
- Suspended Frame Fixture 1X4 Tunable 40/50/60W 30/35/40K 0-10V 7000Lm
- Fixture Housing Material
- Aluminum
- CRI
- >80
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Lumens
- 7000LM
- Weight
- 5.15 lb
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Power Factor
- >0.9
Description
The Westgate SFL-4FT-60W-MCTP-BK is a suspended frame fixture 1x4 tunable 40/50/60w 30/35/40k 0-10v 7000lm. It delivers 7000LM of 30K/35K/40K light at 40W/50W/60W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H109.6 Deg V118.9 Deg, operating temperature -22 DegF to 104 DegF, 50000hrs rated life, IP20 ingress protection, BUG rating B2 U4 G2. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.