Shop WESTGATE
See all product information
Create Account
LED SHOP LIGHT, 120V WITH PLUG-IN CORD, 40W, 4000K, White
- Mfr # LSP-4FT-40W-40K
- Zoro # G724884624
product price:Â
$
34.79
/ea
Key Features
Height
1.38 in
Voltage
120V AC
Width
4.75 in
Housing Finish
White
Lens Type
PC Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSP-4FT-40W-40K
- Zoro #
- G724884624
- UPC #
- 845060047073
- Country of Origin
- Viet Nam
- Voltage
- 120V AC
- Housing Finish
- White
- Lens Type
- PC Lens
- Power Factor
- 0.9
- Rated Life
- 50,000hr
- Color Temperature
- 4000 K
- Fixture Wattage
- 40W
- CRI
- >80
- Operating Temp. Range
- -22 Degrees to 107 Degrees F
- Weight
- 3.1 lb
- Fixture Item
- LED Shop Light
- Fixture Housing Material
- Owder Coated Aluminum, Pc Ends
- Lighting Technology
- LED
- Standards
- ETL
- IP Rating
- IP20
- Lumens
- 4400LM
Dimensions
- Height
- 1.38 in
- Width
- 4.75 in
- Length
- 47.25 in
Description
The Westgate LSP-4FT-40W-40K is a LED shop light. It delivers 4400LM of 4000K light at 40W. Operates on 120VAC input power. Constructed of owder coated aluminum, pc ends in a white finish. Key specifications: CRI >80, power factor 0.9, operating temperature -22 DegF-107 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.