Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 4000K IP67 CRI>90. 24V 14.4W/M 10MM PCB led strip 330 lm/Ft 4.4W/Ft
- Mfr # ULR-OT-16F-HO-40K
- Zoro # G924884509
product price:Â
$
68.79
/ea
Key Features
Length
8.1 in
Fixture Housing Material
PCB
Fixture Wattage
4.4W/FT
Beam Angle
120°
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-16F-HO-40K
- Zoro #
- G924884509
- UPC #
- 845060048247
- Country of Origin
- China
- Fixture Housing Material
- PCB
- Fixture Wattage
- 4.4W/FT
- Beam Angle
- 120°
- Rated Life
- 50,000hr
- Lighting Technology
- SMD
- Standards
- UL
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- CRI
- 90
- Lumens
- 330LM/FT
- Voltage
- 24V DC
- Color Temperature
- 4000 K
- IP Rating
- IP67
- Weight
- 0.77 lb
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 4000K Ip67 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 330 Lm/Ft 4.4W/Ft
- Dimmable
- Dimmable using magnetic driver
Dimensions
- Length
- 8.1 in
- Height
- 0.86 in
- Width
- 8.2 in
Description
The Westgate ULR-OT-16F-HO-40K is a UL listed LED ribbon 2835 60led 4000k ip67 cri>90. 24v 14.4w/m 10mm pcb LED strip 330 lm/ft 4.4w/ft. It delivers 330LM/FT of 4000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.