Shop WESTGATE
See all product information
Create Account
ULR-IN-16F-SO-40K 2216 60LED 2700K IP20 CRI>90. 24V 8MM PCB led strip 255 lm/Ft 1.5W/Ft
- Mfr # ULR-IN-16F-SO-40K
- Zoro # G802631348
product price:
$
49.59
/ea
Key Features
Voltage
120V DC
Lumens
260LM/FT
Watts
1.5W/FT
IP Rating
Suitable for Damp Location
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-IN-16F-SO-40K
- Zoro #
- G802631348
- UPC #
- 845060047974
- Country of Origin
- Unknown
Details
- Voltage
- 120V DC
- Lumens
- 260LM/FT
- Watts
- 1.5W/FT
- IP Rating
- Suitable for Damp Location
- CRI
- 90
- Material
- PCB
Description
LED: SMD2216 chip spaced 5/8" on center, 19 per foot, 0.08 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty