UNIVERSAL SWIVEL W/ ROD KIT, 24 OR 48 INCHES, 5-WIRE, BLACK
- Mfr # CMC-SRK-224-5C-BK
- Zoro # G624886278
product price:Â
$
63.79
/ea
Key Features
Length
5.12 in
Rated Life
50,000hr
Weight
2.27 lb
Housing Material
Aluminum
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC-SRK-224-5C-BK
- Zoro #
- G624886278
- UPC #
- 845060080155
- Country of Origin
- China
Dimensions
- Length
- 5.12 in
- Width
- 5.12 in
- Height
- 50.5 in
Details
- Rated Life
- 50,000hr
- Weight
- 2.27 lb
- Housing Material
- Aluminum
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- Universal Swivel W/ Rod Kit
- IP Rating
- IP20
- Finish
- Black
Description
The Westgate CMC-SRK-224-5C-BK is a universal swivel w/ rod kit. Constructed of aluminum in a black finish. Key specifications: operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.