Wall mount bracket 90 degrees bronze
- Mfr # ACC-WM3
- Zoro # G224884643
product price:Â
$
66.79
/ea
Key Features
Finish
Bronze
Housing Material
Cast Aluminum
Width
5.0 in
Height
4.0 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC-WM3
- Zoro #
- G224884643
- UPC #
- 845060024180
- Country of Origin
- China
Dimensions
- Width
- 5.0 in
- Height
- 4.0 in
- Length
- 8.0 in
Details
- Finish
- Bronze
- Housing Material
- Cast Aluminum
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Weight
- 4.4 lb
- Item
- Wall Mount Bracket 90 Degrees Bronze
Description
The Westgate ACC-WM3 is a wall mount bracket 90 degrees bronze. Constructed of cast aluminum in a bronze finish. Key specifications: operating temperature -4 DegF to 104 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.