Shop WESTGATE
See all product information
Create Account
Wall mount bracket bronze
- Mfr # ACC-WM2
- Zoro # G624885653
product price:Â
$
52.79
/ea
Key Features
IP Rating
IP67
Length
4.0 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Width
4.0 in
Housing Material
Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC-WM2
- Zoro #
- G624885653
- UPC #
- 845060024197
- Country of Origin
- China
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Material
- Cast Aluminum
- Weight
- 2.2 lb
- Item
- Wall Mount Bracket Bronze
- Finish
- Bronze
Dimensions
- Length
- 4.0 in
- Width
- 4.0 in
- Height
- 4.0 in
Description
The Westgate ACC-WM2 is a wall mount bracket bronze. Constructed of cast aluminum in a bronze finish. Key specifications: operating temperature -4 DegF to 104 DegF, IP67 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.