Shop WESTGATE
See all product information
Create Account
WG SMART APP COMPATIBLE 10in 17W RGBW F, White
- Mfr # TC-FML-10-17W-RGBW-WIFI
- Zoro # G524884596
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lb
Width
10.0 in
Color Temperature
3000 K to 6500 K
Body Material
Aluminum
Lumens
1190LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-FML-10-17W-RGBW-WIFI
- Zoro #
- G524884596
- UPC #
- 845060058529
- Country of Origin
- Indonesia
- Weight
- 1.1 lb
- Item
- Wg Smart App Compatible 10In 17W RGBW F
- Color Temperature
- 3000 K to 6500 K
- Body Material
- Aluminum
- Lumens
- 1190LM
- Housing Finish
- White
- Voltage
- 120V
- CRI
- >80
- IP Rating
- Damp Location
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Fixture Temp. Range
- 104°F MAX
- Fixture Wattage
- 17W
- Power Factor
- 0.9
Dimensions
- Width
- 10.0 in
- Length
- 10.0 in
- Height
- 1.0 in
Description
The Westgate TC-FML-10-17W-RGBW-WIFI is a wg smart app compatible 10in 17w RGBW f. It delivers 1190LM of RGBW light at 17W. Operates on 120V input power. Constructed of aluminum in a white finish. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, Damp Location ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.