Shop WESTGATE
See all product information
Create Account
X-GEN CUT-OFF WALL PACK w/20% AMBIENT LIGHT ADJ. 100/80/60W 30/40/50K PC LENS BRONZE, 30K/40K/50K
- Mfr # WPAX-100W-MCTP
- Zoro # G924885094
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
CRI
>80
Power Factor
>0.9
Rated Life
50000hrs
Housing Material
PC + Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPAX-100W-MCTP
- Zoro #
- G924885094
- UPC #
- 845060092479
- Country of Origin
- Viet Nam
Dimensions
- Height
- 4.88 in
- Width
- 9.37 in
- Length
- 14.37 in
Details
- IP Rating
- IP65
- CRI
- >80
- Power Factor
- >0.9
- Rated Life
- 50000hrs
- Housing Material
- PC + Aluminum
- Operating Temp. Range
- -40 Degrees to 50 Degrees C, Sensor: -25 Degrees to 50 Degrees C
- Item
- X-Gen Cut-Off Wall Pack With 20% Ambient Light Adj. 100/80/60W 30/40/50K PC Lens Bronze
- Fixture Wattage
- 60W/80W/100W
- Voltage
- 120V to 277V
- Lumens
- 130LM/W
- Finish
- Bronze
- Beam Angle
- 97*77Degree
- Weight
- 5.73 lb
- Dimmable
- 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- UL, DLC Premium
- BUG Rating
- B3-U3-G3
Description
The Westgate WPAX-100W-MCTP is a x-gen cut-off wall pack with 20% ambient light adj. 100/80/60w 30/40/50k PC lens bronze. It delivers 130LM/W of 30K/40K/50K light at 60W/80W/100W. Operates on 120-277V input power. Constructed of pc + aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 97*77Degree, operating temperature -40 DegC TO 50 DegC,Sensor :-25 DegC TO 50 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B3-U3-G3. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.