X-Gen. Extra Small Flood Lights with U Bracket, 15W, 4000K

  • Mfr # LFX-XS-15W-40K-TR

  • Zoro # G811647095


product price: $49.75
/ea

Key Features

Width
7.32 in
Finish
Bronze
Color Temperature
40K
Length
4.09 in
Lumens
1950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFX-XS-15W-40K-TR
Zoro #
G811647095
UPC #
845060074574
Country of Origin
China

Dimensions

Width
7.32 in
Length
4.09 in
Depth
5.98 in

Details

Item
Post Top Lighting
Finish
Bronze
Color Temperature
40K
Lumens
1950
Watts
15W
Color Temp.
4000K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
  • •DLC Premium & LED High-Lumen Flood lights
  • •70,000 Hours Rated Life • 7-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.