Lighting 6336300 2 Light Maggie Indoor Wall Fixture
- Mfr # 6336300
- Zoro # G303956285
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Standards
cETL Listed
Back Plate Width (in)
9.84
Bulb Watts
60
Indoor/Outdoor
Indoor
Back Plate Height (in)
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336300
- Zoro #
- G303956285
- UPC #
- 24034633638
- Country of Origin
- China
- Standards
- cETL Listed
- Bulb Watts
- 60
- Indoor/Outdoor
- Indoor
- Extension (in)
- 10.1
Dimensions
- Back Plate Width (in)
- 9.84
- Back Plate Height (in)
- 3.94
Description
With its industrial-style details and angled metal shades, this Maggie two-light wall fixture adds distinctive light and character to any space. Enhancing the overall appeal of the design is a stunning brushed nickel finish. Reminiscent of retro-industrial barn and warehouse lighting, this wall light adds interest to bathrooms, powder rooms or over a vanity. It adds a classic touch while providing excellent task, ambient or accent lighting. For vintage appeal we recommend Westinghouse Timeless or long-lasting, energy-saving filament LED ST20 bulbs.
Features- Vintage style two-light wall fixture
- Angled metal shades
- Unique industrial-style elements
- Perfect for a range of architectural home styles
- Use Medium E26 Base Lamps
- Finish: Brushed Nickel
- Height: 8.27"
- Width: 22"
- Extends: 10.10"
- Outlet Box: 2.30"
- Wattage: 60W
- Weight: 4.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.