
Apolo 2.5 Gal. Mini Tank Water Heater, 1440W, 120V
Mfr # ES025A0G
Zoro # G215189771
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
2.5Gal
Watts
1440
Voltage
120V
Amps AC
0
Connection Location
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ES025A0G
Zoro #
G215189771
UPC #
850057631210
Country of Origin
China
Dimensions
Depth
11.81 in
Width
13 in
Overall Length
13 in
Details
Tank (Gal.)
2.5Gal
Watts
1440
Voltage
120V
Amps AC
0
Connection Location
Bottom
Water Heater Application
Under Sink
Includes
T&P valve
Max. Pressure
150 psi
Tank Capacity
2.5 Gallons
Input Connection
Plug-in unit
Water Connection
1/2" NPT
Temp. Range
55°F-145°F
Standards
CSA certified
Description
Westinghouse Electric mini-tank water heater is perfect for single point of use. Ideal for cupboards, bathroom cabinets, and washing machine cabinets. Coated with enamel make it durable and long-lasting.
- 1440-Watt power with an L-shaped heating rods
- Capacity: 2.5 Gallon
- 1/2 in. NPT water connection
- Incoloy 800-stainless steel for efficient heat transfer
- Temperature range: 55°F-145°F
- Required: 120-Volt (AC)
- 15 Amp circuit breaker recommended
- 150 psi max water pressure
- Protection against humidity: IPX 4
- Smooth enamel coating and a 0.03 in. thick enamel layer on the tank make it corrosion-resistant, rust-proof and leak proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.