Fixture Accessory Outdoor PedistalMount Fluted, Textured Black Cast Alum
- Mfr # 6790100
- Zoro # G908584968
product price:Â
$
23.95
/ea
Key Features
Width
6 in
Height
6"
Color
Textured Black
Voltage
120V
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6790100
- Zoro #
- G908584968
- UPC #
- 24034679018
- Country of Origin
- China
- Color
- Textured Black
- Voltage
- 120V
- Description/Special Features
- Finish
- Textured Black
- Housing Material
- Cast Aluminum
Dimensions
- Length
- 6"
- Width
- 6 in
- Height
- 6"
Description
This Westinghouse Pedestal Mount offers a superior foundation for any exterior post-top lantern sold separately. Pedestal mounts adapt post lantern fixtures for mounting on pedestals, stone walls or other horizontal surfaces. Made of cast aluminum, this durable pedestal mount features a textured black finish with fluted traditional details. The pedestal mount is 3-1/8 by 5-11/16 inches H x W with 3 inch diameter fitter. Fits directly inside a post light bottom. Use as a quality solution for replacing a worn or broken pedestal mount or when installing a new post-top lantern. Light fixture sold separately, UL listed. Product reference number 67901.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.