Fixture Accessory Outdoor Post with Ladder Rest, Textured Black Steel
- Mfr # 6123400
- Zoro # G308584964
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Width
5.12 in
Description/Special Features
Finish
Textured Black
Color
Textured Black
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6123400
- Zoro #
- G308584964
- UPC #
- 024034612343
- Country of Origin
- China
- Description/Special Features
- Finish
- Textured Black
- Color
- Textured Black
- Housing Material
- Aluminum
- Voltage
- 120V
Dimensions
- Length
- 86.61"
- Width
- 5.12 in
- Outside Dia.
- 3"
Description
This Westinghouse outdoor lantern post is a durable foundation for any exterior post-top lantern. The lantern post features a traditional textured black finish on aluminum; it includes a ladder rest and spheres on either end, providing an ideal place to hang plants or decorative garden decor.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61234.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.