Fixture Accessory Outdoor Ladder Rest 15.75In, Textured Black Steel
- Mfr # 6122700
- Zoro # G208584989
product price:Â
$
10.25
/ea
Key Features
Width
1.38 in
Color
Textured Black
Housing Material
Steel
Finish
Textured Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122700
- Zoro #
- G208584989
- UPC #
- 24034612275
- Country of Origin
- China
- Color
- Textured Black
- Housing Material
- Steel
- Finish
- Textured Black
- Description/Special Features
Dimensions
- Length
- 5.1"
- Width
- 1.38 in
Description
This Westinghouse ladder rest features a textured black finish on steel, providing visual interest and an ideal place to hang plants, wind chimes, and bird feeders. Update or repair a worn or broken ladder rest. The decorative finials on each end remove for assembly. Add ladder rest to a post light with an existing 3/4 mounting hole not included Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61227.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.