Fixture Ceiling Flush-Mount 60W 2Lght Classic 13In Brshd Nkl Frost Swrl Glass
- Mfr # 6430500
- Zoro # G908659475
product price:Â
$
37.35
/ea
Key Features
Length
13.375
Width
6.5 in
Lamp Type
A19
Voltage
120V
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6430500
- Zoro #
- G908659475
- UPC #
- 024034643057
- Country of Origin
- China
Dimensions
- Length
- 13.375
- Width
- 6.5 in
- Height
- 13.375
- Diameter
- 13"
Details
- Lamp Type
- A19
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Brushed Nickel
- Description/Special Features
- Housing Material
- Steel/Glass
- Lamp Included
- No
- Color
- Brushed Nickel
- Damp/Wet Rating
- None
Description
With an elegant brushed nickel finish and frosted swirl glass, this Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture adds a tasteful touch to any decor. The smooth base and rounded finial set off the frosted glass. The fixture mounts flush, allowing it to work well with low and high ceilings alike. The fixture's intermediate dimensions make it ideal for rooms of all sizes. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior design. The fixture is 6-1/8 inches high by 13 inches in diameter. It uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 64305.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.