Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass
- Mfr # 6118200
- Zoro # G408585182
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10.43 in
Length
26.57"
Finish
Oil Rubbed Bronze
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6118200
- Zoro #
- G408585182
- UPC #
- 24034611827
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Housing Material
- Steel
- Fixture Housing Color
- Orb/Barnwood
Dimensions
- Width
- 10.43 in
- Length
- 26.57"
Description
This Westinghouse Cindy three-light indoor wall fixture offers charming rustic appeal. Featuring an oil-rubbed bronze finish and barnwood accents with hand-blown clear seeded glass, it casts a glistening light. Perfect in bedrooms, bathrooms, powder rooms, or over a sink or vanity.UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61182.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.