Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 2-Light Iron Hill 12In, Brushed Nickel Shades
- Mfr # 6110300
- Zoro # G208585153
product price:Â
$
86.15
/ea
Key Features
Voltage
120V
Width
10.63 in
Length
21.26"
Finish
Brushed Nickel
Type - Wall Pack Fixtures
Indoor Wall Light Fixture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6110300
- Zoro #
- G208585153
- UPC #
- 024034611032
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Description/Special Features
- Fixture Housing Color
- Brushed Nickel
- Housing Material
- Metal
Dimensions
- Width
- 10.63 in
- Length
- 21.26"
Description
The Westinghouse Iron Hill Wall Mounted light features a retro style with modern-day appeal. The brushed nickel shades reflect industrial-vintage charm, while the white finish inside enhances the brightness of the light. Mount this bathroom vanity light fixture over a sink to provide rustic lighting. The Iron Hill is the perfect farmhouse light fixture to accent a bedroom or dining room.This wall mount light fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61103.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.