Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 3-Light Scholar ORB White Opal Schoolhouse Glass
- Mfr # 6342100
- Zoro # G808584877
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.87 in
Height
7.87"
Length
23.62"
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342100
- Zoro #
- G808584877
- UPC #
- 024034634215
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Housing Material
- Metal & Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Description/Special Features
- Fixture Housing Color
- Oil Rubbed Bronze
Dimensions
- Width
- 7.87 in
- Height
- 7.87"
- Length
- 23.62"
Description
The Westinghouse Scholar Three-Light Wall Fixture brings industrial, warm tones to your home. This fixture features a rich oil rubbed bronze finish and a simple vintage design. Three traditional white opal shades cast a welcoming light. This wall fixture can be installed in the living room, kitchen, bathroom or dining room. Its larger size works well for bigger rooms. It measures 9-15/16 inches in height by 24 inches wide and extends 8 inches from the wall. The fixture uses three medium-base bulbs, 60-watt maximum not included. ETL/CETL listed. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63421.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.