Fixture Wall Outdoor 60W Villa Barone Txtr, Black Indstrl Stl Clear Sd Glass
- Mfr # 6122200
- Zoro # G008584868
product price:Â
$
89.25
/ea
Key Features
Voltage
120V
Width
7.28 in
Length
8.66"
Housing Material
Steel/Glass
Fixture Housing Color
Text Blk W/Ind Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6122200
- Zoro #
- G008584868
- UPC #
- 024034612220
- Country of Origin
- China
Dimensions
- Width
- 7.28 in
- Length
- 8.66"
Details
- Voltage
- 120V
- Finish
- Textured Black with Industrial Steel Accents
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Text Blk W/Ind Steel
- Description/Special Features
Description
The Westinghouse Villa Barone outdoor light fixture adds unique vintage-style and welcoming light to outdoor spaces. It features a textured black and industrial steel combination finish and clear seeded glass cylinder with a cage enclosure that fits farmhouse and retro-industrial, traditional, and modern-day outdoor settings. Install this fixture by your front or back entryway or garage door.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61222.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.