Shop WESTINGHOUSE
See all product information
Create Account
One-Light LED Outdoor Wall Fixture Orson ORB Clear Prismatic Lens
- Mfr # 6203400
- Zoro # G7458309
product price:Â
$
91.29
/ea
Key Features
Features
Dimmable
Voltage
120V
Height
9.5"
Length
11.61 in
Series
ORSON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6203400
- Zoro #
- G7458309
- UPC #
- 024034620348
- Country of Origin
- China
- Features
- Dimmable
- Voltage
- 120V
- Series
- ORSON
- Watts
- 9 W
- Lens Material
- STEEL/GLASS
- Lumens
- 640
- Finish
- OIL RUBBED BRONZE
- Lamp Quantity
- 1
- Housing Material
- STEEL/GLASS
- Lamp Type
- INTEGRATED LED
- Lamp Included
- Yes
- CRI
- 80
- Color Temperature
- 2700 K
- Fixture Rated Life
- 20,000 hr
- Recommended Lamp Type
- 9 Watt Integrated LED
- Product Design
- Vintage
- Shade Glass Type
- Frosted Prismatic Lens
- Color Designation
- Warm White
- Wet Approved
- Yes
- Shade
- Frosted Prismatic Lens
- Dimmable
- Yes
- Style
- Vintage
- Indoor/Outdoor
- Indoor/Outdoor
Dimensions
- Height
- 9.5"
- Length
- 11.61 in
- Dia. (In.)
- 10"
- Assembled Width
- 8.75 in
- Assembled Depth
- 10 in
- Shade Diameter
- 8.35 in
Description
Orson energy efficient integrated one-light LED wall lantern with vintage-inspired style. Designed with industrial detail this outdoor wall lantern complements many styles from vintage to industrial farmhouse to nautical. Rich oil rubbed bronze finish paired with prismatic lens creates a vintage look. This fixture features integrated LED technology with no bulbs to replace. Consumes only 9 watts, 80% less energy than an incandescent fixture, with the brightness equivalent to 1-40W or 2-25W incandescent bulbs. Formed of steel, this lantern with oil rubbed bronze finish is durable for outdoor installation. Install this lantern in your front or back entryway or by your garage door. You can also use it to create a rustic accent for your porch, deck, patio, balcony, or side entrance. No matter where you place it, you will enjoy the lantern's inviting light while saving money.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.