Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 100W Lantern, Antique Silver Steel Clear Curved Glass
- Mfr # 6468800
- Zoro # G508584993
product price:Â
$
42.79
/ea
Key Features
Voltage
120V
Width
6.5 in
Height
6.5"
Length
7"
Finish
Antique Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6468800
- Zoro #
- G508584993
- UPC #
- 024034646881
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Antique Silver
- Description/Special Features
- Fixture Housing Color
- Antique Silver
- Housing Material
- Steel
Dimensions
- Width
- 6.5 in
- Height
- 6.5"
- Length
- 7"
Description
This Westinghouse One-Light Exterior Wall Lantern features durable steel construction with a rustic antique silver finish that complements the fixture's clear curved glass. The lantern mounts easily to any outdoor wall and is ideal for porches and entryways. Wherever you place it, you will enjoy the lantern's bright light and contemporary look. It uses one medium-base light bulb, 100-watt maximum not included. The lantern is 7-3/4 by 6 inches H x W and extends 6-1/2 inches from the wall. It is 2-1/4 inches high from the center of the outlet box, and its round back plate is 4-1/2 inches in diameter. ETL/CETL listed for safety.. Product reference number 64688.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.