Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Burnham, Textured Black Clear Seeded Glass
- Mfr # 6120800
- Zoro # G808585041
product price:Â
$
83.45
/ea
Key Features
Voltage
120V
Width
8.07 in
Length
11.22"
Finish
Textured Black
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6120800
- Zoro #
- G808585041
- UPC #
- 024034612084
- Country of Origin
- China
Dimensions
- Width
- 8.07 in
- Length
- 11.22"
Details
- Voltage
- 120V
- Finish
- Textured Black
- Housing Material
- Steel/Glass
- Description/Special Features
- Fixture Housing Color
- Textured Black
Description
Create a welcoming atmosphere outside your home with the Westinghouse Burnham one-light wall lantern featuring a craftsman design. This lantern has a textured black finish and clear seeded glass in a charming windowpane design. Install this lantern by your front or back entryway or garage door, and update your porch, deck, or balcony.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61208.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.