Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 8W Dusk to Dawn Canyon Txtrd, Black Clear Crackle Glass
- Mfr # 6120400
- Zoro # G208585122
product price:Â
$
90.15
/ea
Key Features
Voltage
120V
Width
8.86 in
Length
9.84"
Finish
Textured Black
Type - Wall Pack Fixtures
Outdoor Wall Light Fixture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6120400
- Zoro #
- G208585122
- UPC #
- 024034612046
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Fixture Housing Color
- Textured Black
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 8.86 in
- Length
- 9.84"
Description
Add charming style and welcoming light to your home with the Westinghouse Canyon one-light outdoor lantern. It features a textured black finish with a clear crackle glass shade in a retro shape. Vintage and rustic details blend with traditional and modern outdoor settings, from farmhouse to retro-industrial. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Update your porch, deck, or balcony and enjoy a beautiful exterior lighting enhancement. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61204.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.