Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 100W Lantern Plshd Brs Stl Clear Beveled Glass Panels
- Mfr # 6685300
- Zoro # G608585043
product price:Â
$
68.99
/ea
Key Features
Voltage
120V
Width
8.07 in
Height
8.07"
Length
8.07"
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6685300
- Zoro #
- G608585043
- UPC #
- 024034668531
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Polished Brass
- Housing Material
- Steel
- Fixture Housing Color
- Polished Brass
- Description/Special Features
Dimensions
- Width
- 8.07 in
- Height
- 8.07"
- Length
- 8.07"
Description
This Westinghouse One-Light Exterior Wall Lantern offers a shining statement. Made of steel, this lantern features a polished brass finish and clear beveled glass panels. It also features an octagonal back plate, bulbous crown, and refined finial accent. This outdoor lantern is ideal for entryways, decks, patios, and balconies. It uses one medium-base light bulb, 100-watt maximum not included. The fixture measures 12 by 7 inches H x W, it is 2-3/4 inches high from the center of the outlet box, and it extends 7 inches from the wall. The back plate is 5-1/2 by 4-3/4 inches H x W. ETL/CETL listed.. Product reference number 66853.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.