Fixture Wall Outdoor 60W Dusk to Dawn Caliste, Black Clear Glass
- Mfr # 6123100
- Zoro # G708585097
product price:Â
$
59.79
/ea
Key Features
Voltage
120V
Width
9.06 in
Length
10.43"
Finish
Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6123100
- Zoro #
- G708585097
- UPC #
- 024034612312
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Black
- Description/Special Features
- Housing Material
- Polycarbonate
- Fixture Housing Color
- Black
Dimensions
- Width
- 9.06 in
- Length
- 10.43"
Description
This Westinghouse Caliste one-light outdoor wall lantern features a versatile black finish, clear glass panels, traditional style, and clean lines. The built-in dusk-to-dawn photocell conveniently turns the light on at night and off in the morning, saving you time and conserving electricity. The durable plastic construction of the outdoor wall lantern is ideal for entryways, garages, decks, patios, and balconies and is suitable for coastal applications. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61231.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.