Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Dusk to Dawn Jupiter Point Txt, Black Clear Sd Glass
- Mfr # 6122300
- Zoro # G408585038
product price:Â
$
90.85
/ea
Key Features
Voltage
120V
Width
7.09 in
Length
8.07"
Finish
Textured Black
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122300
- Zoro #
- G408585038
- UPC #
- 024034612237
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Textured Black
- Description/Special Features
Dimensions
- Width
- 7.09 in
- Length
- 8.07"
Description
Add a distinctive look to your home with the Westinghouse Jupiter Point outdoor wall lantern. It features a textured black finish and clear seeded glass, creating an authentic industrial look. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns off at dawn, saving you time and conserving electricity. Perfect for any outdoor decor, from traditional to modern and nautical. Update your porch, deck, or balcony and enjoy a distinctive exterior lighting enhancement.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61223.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.