Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Lantern Poly White Rmv Tail Clear Txtr Acrylc Pan
- Mfr # 6694600
- Zoro # G308585152
product price:Â
$
57.95
/ea
Key Features
Voltage
120V
Width
8.25 in
Height
8.25"
Length
10.25"
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6694600
- Zoro #
- G308585152
- UPC #
- 024034669460
- Country of Origin
- China
- Voltage
- 120V
- Finish
- White
- Description/Special Features
- Housing Material
- Polycarbonate
- Fixture Housing Color
- White
Dimensions
- Width
- 8.25 in
- Height
- 8.25"
- Length
- 10.25"
Description
Add charming style and welcoming light to your home with the Westinghouse one-light outdoor lantern. It features a polycarbonate construction in a white finish and is durable and weather-resistant with clear textured acrylic panels. It withstands corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. Built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66946.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.