Fixture Wall Outdoor LED Dimmableable 9W Lantern, Black Clear Seeded Glass
- Mfr # 6400100
- Zoro # G608585159
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
8.07 in
Height
8.13"
Length
9.85"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6400100
- Zoro #
- G608585159
- UPC #
- 24034640018
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Black
- Housing Material
- Cast Alum & Glass
- Fixture Housing Color
- Black
- Description/Special Features
Dimensions
- Width
- 8.07 in
- Height
- 8.13"
- Length
- 9.85"
Description
This Westinghouse One-Light LED Outdoor Wall Lantern offers a traditional look and saves you money at the same time. This ENERGY STAR qualified fixture features new integrated LED technology with no bulbs to replace. This LED wall fixture with a light output of 900 lumens is equivalent to 1-60W incandescent bulb and consumes only 9 watts of energy. Made of cast aluminum, this lantern features a black finish and seeded glass panels. It also features a straight arm, sculpted back plate, and finial accent. This outdoor lantern is ideal for entryways, garages, and porches. The lantern is 11 inches high by 6 inches wide, it extends 8 inches from the wall, and it measures 2.83 inches high from the center of the outlet box. The back plate measures 5.38 by 4.38 inches H x W. The fixture includes an integrated 9-watt LED. ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 64001.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.