Fixture Wall Outdoor Lantern LED Dimmable 8W Dusk to Dawn, Black Frost Opal Glass
- Mfr # 6106700
- Zoro # G208585009
product price:Â
$
40.45
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
6.69 in
Height
6.69"
Length
6.69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6106700
- Zoro #
- G208585009
- UPC #
- 024034610677
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Black
- Housing Material
- Polypropylene
- Description/Special Features
- Fixture Housing Color
- Black
Dimensions
- Width
- 6.69 in
- Height
- 6.69"
- Length
- 6.69"
Description
Add a traditional touch to your home with the Westinghouse Outdoor One-Light Dimmable LED Wall Fixture. This wall fixture's black finish with frosted opal hand blown glass complements any outdoor setting. Includes an 8-watt integrated dimmable LED that will provide light for many years and you will never need to replace a single bulb. The built-in dusk to dawn photo cell conveniently turns the light on at dusk and off at dawn, saving you time and conserving electricity. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. Timeless design and durable craftsmanship ensure the lasting style and beauty of Westinghouse's outdoor lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61067.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.