One-Light Outdoor Wall Lantern Watts Creek Textured Blk on Steel
- Mfr # 6204400
- Zoro # G7458318
product price:Â
$
58.49
/ea
Key Features
Voltage
120V
Height
11"
Series
WATTS CREEK
Watts
60 W
Finish
TEXTURED BLACK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6204400
- Zoro #
- G7458318
- UPC #
- 024034620447
- Country of Origin
- China
Dimensions
- Height
- 11"
- Dia. (In.)
- 12.5"
Details
- Voltage
- 120V
- Series
- WATTS CREEK
- Watts
- 60 W
- Finish
- TEXTURED BLACK
- Lamp Type
- A19 OR TORPEDO
- Housing Material
- STEEL
- Lamp Quantity
- 1
- Lamp Base
- E26 (Medium)
- Dimmable
- No
- Indoor/Outdoor
- Indoor/Outdoor
- Style
- Rustic / Arts Crafts
- Shade
- Metal Shade
- Wet Approved
- Yes
Description
Bring a touch of vintage minimalist style to your outdoor space with this one-light Watts Creek wall lantern. Rich textured black finish paired with design details create a vintage look. Formed of steel, this lantern with textured black finish is durable for outdoor installation. Install this lantern in your front or back entryway or by your garage door. You can also use it to create a rustic accent for your porch, deck, patio, balcony, or side entrance. No matter where you place it, you will enjoy the lantern's inviting light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.