Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdr LED Dimmableable 8.5W Mayslick Nickel Luster Frosted Glass
- Mfr # 6580700
- Zoro # G408584925
product price:Â
$
68.19
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
6.3 in
Height
6.3"
Length
6.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6580700
- Zoro #
- G408584925
- UPC #
- 024034658075
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Nickel Luster
- Housing Material
- Metal & Glass
- Fixture Housing Color
- Nickel Luster
- Description/Special Features
Dimensions
- Width
- 6.3 in
- Height
- 6.3"
- Length
- 6.3"
Description
Inspired by mid-century design, the Westinghouse Mayslick LED wall light has a sleek cylinder shape enhanced by a nickel luster finish. The outdoor wall sconce provides long-lasting, energy-saving LED illumination. Add this modern accent to your front or back entryway, deck or terrace. This sleek fixture is also suitable for indoor rooms, such as indoor hotel, multi-family housing and hallway applications. Dimmable when used with a compatible dimming switch. LED technology and durable craftsmanship ensure energy-saving brightness and enduring style from this outdoor light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65807.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.