Hadley Series Indoor Ceiling Fan, White Housing, Gray Teak/White Blade, 42 in Sweep, MDF Blade
- Mfr # 7311300
- Zoro # G323561964
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
42 in
Motor Type
Reversible
Fan Blade Color
Gray Teak/White
Air Flow
1,968 cfm
RPM
241 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7311300
- Zoro #
- G323561964
- UPC #
- 024034731136
- Country of Origin
- China
- Motor Type
- Reversible
- Fan Blade Color
- Gray Teak/White
- Air Flow
- 1,968 cfm
- RPM
- 241 rpm
- Mount Type
- Hanger
- Lumens
- 810 lm
- Watts
- 45 W
- Includes
- (2) Medium E26 Base 6.5 W A19 Filament LED Lamps and Pull Chain
- Fan Housing Material
- Steel
- Amps
- 0.37 A
- Blade Material
- MDF
Dimensions
- Blade Diameter
- 42 in
Description
The 42 in Hadley ceiling fan is ideal for any small to medium-sized room with a low ceiling and complements any style. A clear glass bowl complements the white finish and includes LED bulbs for energy-efficient brightness. The reversible blades in white and gray teak finish add warmth and texture to a room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.