HID ED17 E26BASE8500L

  • Mfr # 3701800

  • Zoro # G010487478


product price:  $31.99
/ea

Key Features

Bulb Shape
ED17
Max. Overall Bulb Length
5.44
Lumens
8500
CRI
65
Lumens (Mean)
5525
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3701800
Zoro #
G010487478
UPC #
30721370182
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44
Light Center Length
3.37

Details

Bulb Shape
ED17
Lumens
8500
CRI
65
Lumens (Mean)
5525
Life (Years)
9.1
Lamp Base
E26 (Medium)
Light Appearance (Kelvin)
4200
Energy Used (Watts)
100
Life (Hours)
10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.