Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Niko, Textured Black Clear Ribbed Glass
- Mfr # 6122400
- Zoro # G508585143
product price:Â
$
85.79
/ea
Key Features
Voltage
120V
Width
9.65 in
Length
10.63"
Finish
Textured Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122400
- Zoro #
- G508585143
- UPC #
- 024034612244
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Textured Black
Dimensions
- Width
- 9.65 in
- Length
- 10.63"
Description
Add a luminous glow to your home with the Westinghouse Niko outdoor wall light. Clear ribbed glass and textured black finish with clean lines enhance its inviting appearance. Install this outside light by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61224.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.